Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Check Chuck Adapter, Cap Gauge

4.50 (10)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 ACA-2-G 40428263 12.54 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Valve replacement of commuting for bicycles
5
From Japan
On 2016-10-24 16:06:50
Every morning, I good for air pressure immediately be confirmed in the eyes.
This review is about item#40428263.
Air conditioning of the bicycle
5
From Japan
On 2016-10-21 17:04:47
Will be able to put the air even at a gas station, we are very satisfied. I see that not enough at all the air that I had put in a bicycle shop, was surprised. Since that air compared to the English expression is unlikely escape naturally, I am looking forward from now.
This review is about item#40428263.
bicycle
5
From Japan
On 2016-07-01 18:40:27
It is a little heavy as say the other person. However, the objective has been achieved. (Lol)
This review is about item#40428263.
Air pressure management of bicycle tires
5
From Japan
On 2015-02-14 01:06:29
Two granny's bike of Dunlop valve + past three purchased as a spare. First word of the Stated from the conclusion "best and high CP". Also three all 8 months or more, including a spare (one inside 16 months) but in use, without the occurrence of problems caused by the moment this product due. Following impressions. Large, look to see a review of the poor, etc., but a personal view and the overall design of the green that shows the proper air pressure in a very visible to the smart. Large and certainly compared to the Dunlop valve that is attached from the beginning, but for smart design, as described above, I do not mind at all. Be considered only in the design, I do not want to return to the dowdy Dunlop valve a seedy. Then a feeling of use. In Dunlop valve is an advantage that is of this product maximum that can be nearly impossible air pressure management. By the management due to the air pocket or a dedicated air pressure meter with a meter (management by evidence unreliable that to determine whether proper or not in the sense of when you press the tire with a finger in the English expression), a result tube, the tire long life of the puncture-resistant, improvement of driving performance, realize the maintenance cost savings (large considering long-term use). CP is high, because the available at relatively low cost to people who "into the air in the British bicycle riding is on your own" is recommended absolutely.
This review is about item#40428263.
It was supposed handy valve that converts English expression (Woods) valve to the US formula (Schroeder)?
1
From Japan
On 2014-06-06 21:34:16
Is the simultaneous purchase of the Shinko Rakuchin tube, but the air is very difficult to put in, it 4bar two happens when doing put 8bar. In other Gerhard radar valve tube I do such much a little less than 4bar and put 4bar, need something tips? Into the air is with a meter to enter 11bar of GIYO, air pressure gauge measurably even GIYO11bar guy, it measures in this nor track road, perhaps a mistake I do not think.
This review is about item#40428263.
bicycle
5
From Japan
On 2014-04-12 13:44:22
Repeat purchase. I suggest For a rear wheel of 1 second generation is, but air leakage was put, Kindly we take action in the manufacturer.
This review is about item#40428263.
Mounted on a light vehicle
5
From Japan
On 2014-03-23 00:32:42
At a rate of once every two days, riding a bicycle, you go to the shopping. Bicycle you are using is a nimble car of 24-inch. Since the decrease how the air in the tire is quite early, I was wondering and whether the thing. Was attached to this adapter, the air is no longer reduced at all. Also put the air, it will be very smooth. You can also at a glance check of the air pressure. We are very satisfied.
This review is about item#40428263.
Purchased for bicycle.
4
From Japan
On 2014-02-07 13:25:01
Compared to the normal valve, it seems air of omission is less. But size is I think good will, become a little more small too large.
This review is about item#40428263.
We use three bicycles.
5
From Japan
On 2013-10-20 21:17:40
This set three purchase we use in three of the bicycle. Because with a measure of the gauge of the air is useful.
This review is about item#40428263.
Usually use
5
From Japan
On 2012-12-18 12:28:00
I bought in to the Dunlop valve to the Schrader valve. It is a feeling of use, but can be easily attached, unlike the Dunlop valve for not going through the structure on Mushigomu Very smoothly air has entered. For durability the part that touches the rubber and the air becomes less also appears to increase. Or accuracy of the cap with air pressure gauge would be about bonus ^^;
This review is about item#40428263.

Related Products