Buy more than* S$200* and get FREE SHIPPING

Wire Stripper

1.50 (2)
Weight (g)
350
Overall Length (mm)
165
...see all
Product Options
ADD TO CART
Core Wire Diameter and Nominal Area of Section Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Wire Diameter and Nominal Area of Section Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.25mm2 / 2 core / 3 core / 4 core VCTF 1PC 1 DVC-125K 40428543 61.37 SGD
In stock
3C-2V/5C-2V Coaxial 1PC 1 DCV-235K 40428525 61.37 SGD
In stock
0.75mm2 / 2 core / 3 core / 4 core VCTF 1PC 1 DVC-075K 40428534 61.37 SGD
In stock
phi1.0/1.6/2.0/2.6/3.2mm Single wire 1PC 1 DB-132K 40428491 57.48 SGD
In stock
1.25/2.0/3.5/5.5/8.0mm2 IV line 1PC 1 DIV-208K 40428516 57.48 SGD
In stock
phi0.5/1.2/1.6/2.0mm Single wire 1PC 1 DA-052K 40428482 57.48 SGD
In stock
0.9/1.25/2.0/3.5/5.5mm2 IV line 1PC 1 DIV-095K 40428507 57.48 SGD
In stock
- - 1PC 1 DVC-050K 89301947 62.66 SGD
Shipped after 2017-01-30
8.0/14.0mm2 - 1PC 1 DIV-814K 89301931 62.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Peeling of VCTF cap tire
1
From Japan
On 2016-04-10 13:29:21
DVC-075K 2 core, 3 core, there are four core, but all does not become useless. Or not towards, it will contain the damage to the core.
This review is about item#40428534.
VCTF coating facing cable work
2
From Japan
On 2014-03-11 15:50:26
Although convenient and work early, resulting in a waste of cable will sometimes peeled to the core wire. Want to measures ask to be able to work reliably even beginners.
This review is about item#40428534.

Related Products