Buy more than* S$200* and get FREE SHIPPING

Tape Glue Dot Liner Refill Tape

4.75 (4)
Tape Length (m)
36
Tape Width (mm)
10
Material
(REFILLABLE CASE) /R-PC
Compatible
For TA-DM4400-10
Specification
Strong adhesion
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TA-D4400-10 40428561 5.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Business
5
From Japan
On 2017-02-25 16:04:28
It's very handy tape glue large capacity. Ideal because it does not even dirty hands Not enough things in small type, it has helped us 36m
This review is about item#40428561.
Usually of a patch work
5
From Japan
On 2016-12-06 22:45:25
Easy-to-use in wide. I think that it is good because it can also be re-paste. Spare bought two.
This review is about item#40428561.
Shipping work.
5
From Japan
On 2015-01-21 09:09:42
Good usability
This review is about item#40428561.
Envelope, documents attached
4
From Japan
On 2014-10-01 13:30:39
It is just good thickness to the seal of the envelope. On clean pasted, such as when you forgot the documents, let cleanly peeled off. Price is likely to buy if a little cheaper.
This review is about item#40428561.

Related Products