Buy more than* S$200* and get FREE SHIPPING

Tape Glue Dot Liner Long

3.50 (2)
Tape Length (m)
36
Tape Width (mm)
10
Type
Refillable type
Material
(Unit case) R-ABS, (REFILLABLE CASE)R-PC
Specification
Strong adhesion
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TA-DM4400-10 40428577 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
In office work (envelope)
2
From Japan
On 2016-06-08 15:17:44
Since I was using an ordinary type (DM 400), I thought that it was about the same size, but I did not think that the powerful type is so big.
This review is about item#40428577.
Use private envelope making use
5
From Japan
On 2013-07-29 21:25:33
It can be used with light touch, adhesion is sufficient, I used a small thing before, but here is outstanding in ease of use. I bought it for replacement at the same time.
This review is about item#40428577.

Related Products