Buy more than* S$200* and get FREE SHIPPING

Tape Glue Dot Liner Knock Refill Tape

4.00 (4)
Tape Length (m)
8
Tape Width (mm)
7
Material
(REFILLABLE CASE) /R-ABS
Compatible
FOR DM480-07
Specification
Strong adhesion
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TA-D480-07 40428586 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Enclosing operation
3
From Japan
On 2018-03-08 15:06:15
Because it is convenient, I am doing repeat purchase, The tape part may get tangled.
This review is about item#40428586.
For office use
5
From Japan
On 2018-02-15 15:37:45
It is easy to use, refillable easily and is a very good item.
This review is about item#40428586.
Put the paper
3
From Japan
On 2013-11-18 20:49:38
Tape glue is easy to use.
This review is about item#40428586.
Pasting documents at work
5
From Japan
On 2013-07-03 21:26:07
Tape glue is easy to use.
This review is about item#40428586.

Related Products