Buy more than* S$200* and get FREE SHIPPING

Tape Glue, "Dot Liner Knock"

5.00 (1)
Tape Length (m)
8
Tape Width (mm)
7
Type
Refillable type
Material
(Unit case) R-PS, (REFILLABLE CASE)R-ABS
Specification
Strong adhesion
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 For TA-DM480-07B 40428604 4.99 SGD
Shipped after 2018-04-23
Pink 1PC 1 TA-DM480-07P 40428613 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2015-07-21 11:30:26
It is easy to use because it is knock type. I think whether it may be a bit more compact.
This review is about item#40428613.

Related Products