Buy more than* S$200* and get FREE SHIPPING

Tape Glue, Dot Liner Fits

4.67 (3)
Caution
Surface of paste is a pale green. Not suitable for envelopes.
Tape Length (m)
8.5
Tape Width (mm)
7
Type
Refillable type
Material
(Unit case) R-PS R-ABS, (REFILLABLE CASE)R-PS
Specification
Strong adhesion
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 TA-DM490-07B 40428622 2.99 SGD
Shipped after 2018-02-26
Pink 1PC 1 TA-DM490-07P 40428631 2.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Addressing
4
From Japan
On 2015-01-27 18:46:31
Easy to use.
This review is about item#40428622.
Work to clip magazine clippings
5
From Japan
On 2013-02-13 19:02:12
It is small and very easy to use.
This review is about item#40428622.
Sticky envelopes
5
From Japan
On 2013-01-10 15:38:28
It is quite easy to use and satisfied. There is also a refill so it is ecological.
This review is about item#40428622.

Related Products