Buy more than* S$200* and get FREE SHIPPING

Dot Liner Stamp Refill Tape

5.00 (1)
Number of Usable Times
(Glued) 600 times
Tape Length (m)
6.5
Tape Width (mm)
8.4
Material
(Refill case) R-ABS
Compatible
Data-DM460-08 for
Specification
Strong adhesion
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Data -D460-08 40428647 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organization of receipt etc.
5
From Japan
On 2014-07-28 13:34:43
It is easy to use without sticking out like a liquid paste.
This review is about item#40428647.

Related Products