Buy more than* S$200* and get FREE SHIPPING

Dot Liner Stamp

Number of Usable Times
(Glued) 600 times
Tape Length (m)
6.5
Tape Width (mm)
8.4
Type
Refill type
Material
(Body case) R-PS ? R-ABS, (refill case) R-ABS
Specification
Strong adhesion
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Data -DM460-08 40428656 4.99 SGD
In stock
ADD TO CART

Related Products