Buy more than* S$200* and get FREE SHIPPING

Mini Desktop Calculator 12-Digit

4.00 (6)
Green Purchasing Law
Conformity
Dimension (Width x Depth x Thickness) (mm)
107.5x148x31
Memory
2
Display Digit
12
Display
LCD display Hyper-large display
Ecomark Certification Number
11135001
Power
SOLAR BATTERIES + LITHIUM BATTERIES (CR2032x1)
Weight (g)
132 (Battery included)
Specification
Both 10 Million units and memory are available With view key, you can switch 10 million units and scale of 3 digits with one touch Calculation status display Dual-power (2 power)_ _ Auto power off Key roll over Tax calculation, time computation, 10 million units, shift
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LS-122TUG 40428674 14.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2016-07-17 20:19:14
Array of keys have liked. Easy-to-use.
This review is about item#40428674.
accounting
3
From Japan
On 2016-02-24 15:47:34
The character is nice to easy to see. Button is easy to hit because even greater. Solar cells also seems arrive at the fluorescent lamp light.
This review is about item#40428674.
Normal calculation work
2
From Japan
On 2015-03-03 16:43:02
Power is you automatically become OFF is good is always a human to forget about the to to ON when you start to use again. Automatically I think that is quite commercial value Once you have designed to go up ON Press any button The first time you start using the next
This review is about item#40428674.
accounting
5
From Japan
On 2015-01-11 15:27:27
Because It is also large screen is also easy to see the numbers we are very satisfied.
This review is about item#40428674.
verification of accounts
5
From Japan
On 2014-10-13 14:25:20
Small but functional design, ease of use is also excellent.
This review is about item#40428674.
Use, such as the mixing ratio, the usual calculation
4
From Japan
On 2014-06-16 19:03:31
Because the manufacturers of the hope that it will be safe to use, but just because the calculation only, is more of a large computer of Monotarou brand previously purchased, largely, be easy to use in the elderly. Problem because the durability until the battery exchange, I want you to bear.
This review is about item#40428674.

Related Products