Buy more than* S$200* and get FREE SHIPPING

Diary Type Calculator 12-Digit

4.67 (3)
Green Purchasing Law
Conformity
Dimension (Width x Depth x Thickness) (mm)
74x121x8
Memory
1
Display Digit
12
Display
LCD display Hyper-large display
Ecomark Certification Number
11135001
Power
SOLAR BATTERIES + LITHIUM BATTERIES (CR2016x1)
Weight (g)
56 (Battery included)
Specification
With view key, you can switch 10 million units and scale of 3 digits with one touch Calculation status display Dual-power (2 power)_ _ Auto power off Key roll over Tax calculation, time computation, 10 million units, shift
Accessories
With cover
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LS-12TU[II]G 40428683 12.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Secretary calculation
5
From Japan
On 2015-03-07 13:08:30
Canon made is it was good to buy at an affordable price.
This review is about item#40428683.
Currency translation of overseas travel
4
From Japan
On 2014-07-31 22:58:21
Ease of use is good, smaller another round should be noted that it is a good, was a little disappointed because it was sold still cheaper elsewhere. Etc. in a bag, easy to find as bright color cover of I thought that it was good if any.
This review is about item#40428683.
Aggregation in the field
5
From Japan
On 2013-12-15 19:55:50
Because notebook type, I think whether there is an effect to prevent scratches the surface of the button unit.
This review is about item#40428683.

Related Products