Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Welding Gloves

3.40 (25)
Purpose
Welding industry, construction, iron and steel industry, civil engineering, shipbuilding, automotive, etc.
Around Palms (cm)
26
Middle Finger Length (cm)
8.5
Overall Length (cm)
about 33
Material
Cowhide
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 - 40464611 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 5
3 star 6
2 star 5
1 star 2
Review Rating: 3.40
25 Customer Reviews
The reviews are automatic translation.
For the practice of welding
2
From Japan
On 2016-12-16 17:43:11
I feel a little thin. It will touch things without knowing because the beginner, you may often be surprised to hot.
This review is about item#40464611.
welding
3
From Japan
On 2015-11-26 19:20:11
It was immediately defeated
This review is about item#40464611.
Welding operation
3
From Japan
On 2015-08-20 17:20:22
So far no problem.
This review is about item#40464611.
Iron industry
2
From Japan
On 2014-09-19 13:57:07
I've been using until now, That was used to enter the suddenly this month was just the thing broken early one after another. Only to really but is a pity such a thing did not until now, ... Something different from the next It now discontinued I thought.
This review is about item#40464611.
During welding
5
From Japan
On 2014-05-19 17:29:16
This is good. This price is also down pat! ! It is not that extravagant in cheap because the consumables, but the quality is also sufficient. Cuff is also just the right length.
This review is about item#40464611.
Welding operation
4
From Japan
On 2014-04-09 17:16:30
Honest, it is thin as for welding However, thin without it therefore well-thumbed, does not the fact that the movement of the finger is limited Little welding and, I think good enough As far for applications such as tack.
This review is about item#40464611.
Welding operation
5
From Japan
On 2014-02-06 18:55:53
Continue to buy to use you ask them. The consumables, I think the price may be.
This review is about item#40464611.
Arc welding
1
From Japan
On 2014-02-04 10:29:35
The last two times, the thread of the center seam within a total of 9 all but was double-buy three days I have solved Sorry, the item is to say clearly also said the representative of the "cheap and nasty" I person who bought even third-party products to pay nearly twice the amount of money considering the cost-effectiveness is a result cheap
This review is about item#40464611.
Welding operation
4
From Japan
On 2014-01-23 15:19:39
In particular is no problem, two left hand instead of one bi-sale, We would like the right hand two sales.
welding
2
From Japan
On 2013-12-19 19:02:38
In can one time, the left hand palm was torn Tanning? So I think that there is no way Also was the left hand, a blessing in disguise? Do Naa ...

Related Products