Buy more than* S$200* and get FREE SHIPPING

Battery-powered 3W LED sensor light

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Start Lighting Illuminance (Lux)
About 5 (night - day)
Lighting Retention Time
About 10 seconds (fixed)
Water Resistance
CAN BE USED FOR IP44 (SPLASH PROOF TYPE) / DIRECTLY EXPOSE RAIN OUTDOORS
Detecting Method
Passive infrared rays system
Battery Life
About 18 months (when lighting 5 times a day)
Operating Ambient Temperature (deg C)
0 to 40
Body Dimensions (Width x Depth x Height) (mm)
60x120x170
Light Source
WHITE 3 W LEDx1 LAMP
Power (V)
DC6 (C ALKALINE BATTERIES X 4 USE)
Weight (g)
About 220 (battery not included)
Accessories
Two mounting screws, two concrete sleeve, one masking cover, clamp set one
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ESL-301BT 40429155 42.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Security for home parking
5
From Japan
On 2017-10-17 19:33:29
I think that the light is bright, it is not affected even by rainy weather use, cost performance is high product.
This review is about item#40429155.
Set in workplace entrance
5
From Japan
On 2017-06-13 15:06:20
Since I work overtime late, I installed it because I can not see anything because it is pitch black when locking, but the capacity lasted longer with a decky battery? bright! I chose it, but I was very satisfied with the brightness. (Actual battery holding time is still unknown)
This review is about item#40429155.
House crime prevention
5
From Japan
On 2013-07-09 19:16:14
Installation was easier than I thought. Adjustment of sensing range and so on can be done easily. 3W kLED is bright and you can expect expectation for crime prevention. The price was also cheap compared with products with equivalent performance in the neighborhood home center and I'm very satisfied. It is recommended.
This review is about item#40429155.

Related Products