Buy more than* S$200* and get FREE SHIPPING

Battery-powered 3Wx2 LED sensor light

4.67 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Start Lighting Illuminance (Lux)
About 5 (night - day)
Lighting Retention Time
About 10 seconds (fixed)
Water Resistance
CAN BE USED FOR IP44 (SPLASH PROOF TYPE) / DIRECTLY EXPOSE RAIN OUTDOORS
Detecting Method
Passive infrared rays system
Battery Life
About 12 months (when lighting 5 times a day)
Operating Ambient Temperature (deg C)
0 to 40
Body Dimensions (Width x Depth x Height) (mm)
127x100x170
Light Source
WHITE 3 W LEDx1 LAMP
Power (V)
DC6 (C ALKALINE BATTERIES X 4 USE)
Weight (g)
About 300 (battery not included)
Accessories
Two mounting screws, two concrete sleeve, one masking cover, clamp set one
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ESL-302BT 40429164 53.99 SGD
In stock
ADD TO CART

Related Products