Buy more than* S$200* and get FREE SHIPPING

Lightning Surge Power Strip, Switch, 4 Outlet

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lot
Mouth four
Rated Current (A)
15
Cord Length (m)
2
Rated Voltage (V)
AC125
Power Consumption (W)
Up to a total of 1500
Operating Temperature Range (deg C)
-10 to 40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WLS-N420MB(W) 40429182 -
Discontinued
[x]
ADD TO CART

Related Products