Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lightning Surge Power Strip, Switch, 6 Outlet

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lot
6 mouths
Rated Current (A)
15
Rated Voltage (V)
AC125
Power Consumption (W)
Up to a total of 1500
Operating Temperature Range (deg C)
-10 to 40
...see all>
Product Options
ADD TO CART
Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 1PC 1 WLS-N650MB(W) 40429207 -
Discontinued
[x]
2 1PC 1 WLS-N620MB(W) 40429191 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Personal computer, audio relation
4
From Japan
On 2016-02-10 20:34:11
Switch is also convenient with the switch, but recently there are many codes with AC adapter attached and it is often not possible to use the outlet receptacle next door. I thought that it would be nice if there was something like spreading the distance, making the whole length about 50 cm, and being able to stick it on the wall.
This review is about item#40429191.
To eliminate octopus foot wiring
4
From Japan
On 2015-03-20 09:02:48
Tracking is safe as the unused part has a dust-free shutter. Outlet plug-in is not on the switch side, even if six household appliances are used in full, the connection is not visible so it looks beautiful.
This review is about item#40429191.

Related Products