Buy more than* S$200* and get FREE SHIPPING

Fluorescent Lamp Bulb

Mean Color Rendring Rating (Ra)
84
Rating Life (Hours)
12000
Connector
G10q
Pipe Diameter (phi mm)
29
...see all
Product Options
ADD TO CART
Lamp Current (A) Total Luminous Flux (Lm) Inner Diameter x Outside Diameter (phi mm) Weight (g) Set Contents Color Temperature (K) Rated Lamp Power (W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lamp Current (A) Total Luminous Flux (Lm) Inner Diameter x Outside Diameter (phi mm) Weight (g) Set Contents Color Temperature (K) Rated Lamp Power (W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.6 2210 167x225 150 30 type x2 5200 28   1Box(2PC) 1 FCL30ENC/28LL-2PN 40429304 22.79 SGD
In stock
0.6(30W), 0.425(40W) 2210(30W), 3440(40W) 167x225(30W), 315x373(40W) 150(30W), 275(40W) X1 40 form x1 30 form 5200 28(30W), 38(40W)   1Box(2PC) 1 FCL30-40ENC-LL-2PN 40429347 32.36 SGD
In stock
0.6 2100 167x225 150 30 form x2 7200 28   1Box(2PC) 1 FCL30EDC/28LL-2PN 40429295 22.79 SGD
In stock
0.6(30W),0.425(32W) 2100(30W),2480(32W) 167x225(30W),241x299(32W) 150(30W),218(32W) - 7200 28(30W),30(32W)   1box(2pc) 1 FCL30-32EDC-LL-2PN 40429313 29.27 SGD
In stock
0.425 2640(32W),3440(40W) 241x299(32W),315x373(40W) 218(32W),275(40W) - 5200 30(32W),38(40W) *[No return] You cannot return this product. For details, see FAQ. 1box(2pc) 1 FCL32-40ENC-LL-2PN 40429365 38.21 SGD
In stock
0.425 2480(32W),3230(40W) 241x299(32W),315x373(40W) 218(32W),275(40W) - 7200 30(32W),38(40W)   1box(2pc) 1 FCL32-40EDC-LL-2PN 40429356 37.80 SGD
In stock
ADD TO CART

Related Products