Buy more than* S$200* and get FREE SHIPPING

Fluorescent Lamp Bulb 20W

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Light Source Color
3 band daylight color
Color Temperature (K)
6700
Mean Color Rendring Rating (Ra)
84
Rating Life (Hours)
6000
Connector
G10q
Pipe Diameter (phi mm)
29
...see all>
Product Options
ADD TO CART
Rated Lamp Power (W) Lamp Current (A) Total Luminous Flux (Lm) Inner Diameter x Outside Diameter (phi mm) Weight (g) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Lamp Power (W) Lamp Current (A) Total Luminous Flux (Lm) Inner Diameter x Outside Diameter (phi mm) Weight (g) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 (32W), 38 (40W) 0.425 2480 (32W), 3230 (40W) 241x299(32W), 315x373(40W) 218 (32W), 275 (40W) 32 type x 1, 40 type x 1 1Box(2PC) 1 FCL32-40EX-D-Z-2PN 40429453 -
Discontinued
[x]
28 (30W), 30 (32W) 0.6 (30W), 0.425 (32W) 2100 (30W), 2480 (32W) 167x225(30W), 241x299(32W) 150 (30W), 218 (32W) 30 type x 1, 32 type x 1 1Box(2PC) 1 FCL30-32EX-D-Z-2PN 40429435 -
Discontinued
[x]
28 0.6 2100 167x225 150 30 type x2 1Box(2PC) 1 FCL30EX-D/28-Z-2PN 40429426 -
Discontinued
[x]
28 (30W), 38 (40W) 0.6 (30W), 0.425 (40W) 2100 (30W), 3230 (40W) 167x225(30W), 315x373(40W) 150 (30W), 275 (40W) 30 type x 1, 40type x 1 1Box(2PC) 1 FCL30-40EX-D-Z-2PN 40429444 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Lighting in the study
5
From Japan
On 2016-04-30 22:49:13
It is bright.
This review is about item#40429453.
household use
5
From Japan
On 2014-07-16 11:22:53
The price is also good.
This review is about item#40429453.

Related Products