Buy more than* S$200* and get FREE SHIPPING

Panasonic Fluorescent Lamp Bulb

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Light Color
Cool colors
Glass Tube
phi29mm
Color Temperature (K)
7200
Rating Life (Hours)
9000
Connector
G10q
...see all>
Product Options
ADD TO CART
Set Contents Rated Lamp Power (W) Total Luminous Flux (Lm) Outside Diameter x Inside Diameter (phi mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Contents Rated Lamp Power (W) Total Luminous Flux (Lm) Outside Diameter x Inside Diameter (phi mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 type x 1, 32 type x 1 30 type : 28 32 type : 30 2100 (30W), 2480 (32W) 225x167(30W), 299x241(32W) 158 (30W), 218 (32W) Set of 30 type / 32 type 1Box(2PC) 1 FCL30-32ECW/H/2KF 40429487 30.99 SGD
In stock
30 type x 1, 40type x 1 30 type : 28 40 type : 38 2100 (30W), 3230 (40W) 225x167(30W), 373x315(40W) 158 (30W), 266 (40W) Set of 30 type / 40 type 1Box(2PC) 1 FCL30-40ECW/H/2KF 40429496 33.99 SGD
In stock
32 type x 1, 40 type x 1 32 type : 30 40 type : 38 2480 (32W), 3230 (40W) 299x241(32W), 373x315(40W) 218 (32W), 266 (40W) Set of 32 type / 40 type 1Box(2PC) 1 FCL32-40ECW/H/2KF 40429505 37.99 SGD
In stock
30 type x2 30 type : 28 2100 225x167 158 30 type 1Box(2PC) 1 FCL30ECW/28H/2KF 40429471 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Japanese room lighting
4
From Japan
On 2017-08-30 16:31:09
Fluorescent light currently used is outdated and purchased in spare. Since I have used it before, I think brightness is no problem.
This review is about item#40429505.
As lighting in the living room
5
From Japan
On 2016-11-02 17:27:13
The feeling of light is very good. Ideal for reading etc.
This review is about item#40429487.
Purchase for the stairway dance
5
From Japan
On 2015-02-14 16:39:06
The staircase dancer was resurrected with whitish coloring.
This review is about item#40429471.

Related Products