Buy more than* S$200* and get FREE SHIPPING

Panasonic Fluorescent Lamp Bulb

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Lamp Power (W)
18
Rating Life (Hours)
10000
Connector
G13
Weight (g)
111
Type
20W energy-saving type
...see all>
Product Options
ADD TO CART
Light Color Dimensions (Glass Tube Diameter x Length) (mm) Color Temperature (K) Total Luminous Flux (Lm) Outer Diameter (phi mm) Color Voltage (V) Current (A) Cycle(Hz) Type Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Color Dimensions (Glass Tube Diameter x Length) (mm) Color Temperature (K) Total Luminous Flux (Lm) Outer Diameter (phi mm) Color Voltage (V) Current (A) Cycle(Hz) Type Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cool colors 28x580 7200 1450 - Cool color - - - - - 1Box(2PC) 1 FL20SS ECW/18H/2KF 40429514 20.99 SGD
In stock
- - 5200 1470 580 Natural color 100 0.350 50/60 shared Straight tube fluorescent lamp 580 1Box(2PC) 1 FL20SS ENW/18H/2KF 75948975 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Replacement of fluorescent tubes
5
From Japan
On 2017-11-17 16:12:16
It is perfect. Since it arrives quickly, it can be used without placing anything, so it is very good.
This review is about item#40429514.
Work room light
5
From Japan
On 2016-10-26 16:40:04
Of course, there was no problem
This review is about item#75948975.
Lighting change in factory
5
From Japan
On 2016-03-14 18:40:19
I am trusting it because it is a maker item. I bought the same thing as the fluorescent tube used before.
This review is about item#75948975.
Stairs. Lighting of each room
5
From Japan
On 2014-12-11 17:56:59
I have various manufacturers but I want to know the difference in price and performance
This review is about item#75948975.

Related Products