Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Panasonic Fluorescent Lamp Bulb 30W

2.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Light Color
Natural color
Compatible Glow Starter
FG-1E(L), FG-1P(L) (Electronic light tube: FE1E)
Glass Tube
phi29mm
Color Temperature (K)
5200
Rated Lamp Power (W)
28
Rating Life (Hours)
9000
Total Luminous Flux (Lm)
2210
Connector
G10q
Outside Diameter x Inside Diameter (phi mm)
225x167
Weight (g)
158
Type
30 type
Set Contents
30 type x2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2PC) 1 FCL30ENW/28H/2KF 40429523 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Fluorescent lamp in the corridor
2
From Japan
On 2017-11-19 18:00:50
Since the fluorescent light in the corridor has begun to shake, I bought it for replacement, the same item cheaply sold at a nearby shop at 3/1 price so I was surprised.
This review is about item#40429523.

Related Products