Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Panasonic Fluorescent Lamp Bulb 32/40W

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Light Color
Natural color
Compatible Glow Starter
32W AND FG-5P (ELECTRONIC LIGHTING PIPE :FE5P) 40W/FG-4P (ELECTRONIC LIGHTING PIPE :FE4P)
Glass Tube
phi29mm
Color Temperature (K)
5200
Rated Lamp Power (W)
32 type : 30 40 type : 38
Rating Life (Hours)
9000
Total Luminous Flux (Lm)
2640 (32W), 3440 (40W)
Connector
G10q
Outside Diameter x Inside Diameter (phi mm)
299x241(32W), 373x315(40W)
Weight (g)
218 (32W), 266 (40W)
Type
Set of 32 type / 40 type
Set Contents
32 type x 1, 40 type x 1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2PC) 1 FCL32-40ENW/H/2KF 40429557 29.59 SGD
In stock
ADD TO CART

Related Products