Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bulb Type Fluorescent Light Pa-Look Ball Premier A15 E26

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Green Purchasing Law
Compliant product
Energy Efficiency (Lm/W)
81
Rated Input Current (A)
0.18
Color Temperature (K)
2800
Bulb Shape
Regular bulb shape
Rating Life (Hours)
13000
Total Luminous Flux (Lm)
810
Rated Power Consumption (W)
10
Outer Diameter (phi mm)
55
Connector
E26
Rated Voltage (V)
100
Voltage (V)
100
Cycle(Hz)
50/60 common use
Weight (g)
75
Classification
d
Color
Electric lamp color
Length (mm)
110
Type
60W power-saving type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EFA15EL/10H2 40454504 -
Discontinued
[x]
ADD TO CART

Related Products