Buy more than* S$200* and get FREE SHIPPING

Bulb Type Fluorescent Light Pa-Look Ball Premier D15 E26

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Input Current (A)
0.18
Rating Life (Hours)
13000
Rated Power Consumption (W)
10
Outer Diameter (phi mm)
40
Connector
E26
Rated Voltage (V)
100
Voltage (V)
100
Weight (g)
52
Length (mm)
104
Type
60W power-saving type
...see all
Product Options
ADD TO CART
Color Temperature (K) Bulb Shape Total Luminous Flux (Lm) Cycle(Hz) Classification Color Green Purchasing Law Energy Efficiency (Lm/W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Bulb Shape Total Luminous Flux (Lm) Cycle(Hz) Classification Color Green Purchasing Law Energy Efficiency (Lm/W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2800 Arc tube exposure type 810 50/60 shared d Bulb color Compatible products 77 1PC 1 EFD15EL/10H2 40454775 -
Discontinued
[x]
5000 Arc tube exposure type 780 50/60 shared e Natural color Compatible products 74.1 1PC 1 EFD15EN/10H2 40454784 -
Discontinued
[x]
6700 Light-emitting tube exposed type 730 50/60 common use f Cool colors Compliant product 69.4 1PC 1 EFD15ED/10H2 40454793 -
Discontinued
[x]
ADD TO CART

Related Products