Buy more than* S$200* and get FREE SHIPPING

Bulb Type Fluorescent Light Pa-Look Ball Premier D25 E26

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating Life (Hours)
10000
Rated Power Consumption (W)
20
Outer Diameter (phi mm)
50
Connector
E26
Voltage (V)
100
Length (mm)
121
...see all>
Product Options
ADD TO CART
Rated Voltage (V) Weight (g) Classification Total Luminous Flux (Lm) Current (A) Cycle(Hz) Type Energy Efficiency (Lm/W) Color Rated Input Current (A) Type Color Temperature (K) Bulb Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Weight (g) Classification Total Luminous Flux (Lm) Current (A) Cycle(Hz) Type Energy Efficiency (Lm/W) Color Rated Input Current (A) Type Color Temperature (K) Bulb Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1370 0.35 50/60 common use Bulb type fluorescent light - Cool colors - 100W power-saving type - - 1PC 1 EFD25ED/20H 35055587 -
Discontinued
[x]
- - - 1520 0.35 50/60 common use Bulb type fluorescent light - Electric lamp color - 100W power-saving type - - 1PC 1 EFD25EL/20H 35055571 -
Discontinued
[x]
100 75 i 1460 - 50/60 shared - 69 Natural color 0.35 100W power saving type 5000 Arc tube exposure type 1PC 1 EFD25EN/20H 40454811 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For home lighting
5
From Japan
On 2015-09-15 17:21:38
no problem
This review is about item#35055571.
Kitchen lighting
5
From Japan
On 2015-06-05 13:19:56
In the same shape, it was very good to use because it is very bright and has few wattages.
This review is about item#40454811.

Related Products