Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bulb Type Fluorescent Light Spiral Pica D25 E26

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Energy Efficiency Rate Based On Energy Saving Law
100%
Maximum External Diameter (mm)
55
Rated Input Current (A)
0.37
Mean Color Rendring Rating (Ra)
84
Rating Life (Hours)
8000
Rated Power Consumption (W)
21
Connector
E26
Rated Voltage (V)
100
Weight (g)
87
Overall Length (mm)
130
...see all>
Product Options
ADD TO CART
Green Purchasing Law Light Color Energy Efficiency (Lm/W) Lamp Type Color Temperature (K) Lamp Efficiency (Lm/W) Total Luminous Flux (Lm) Cycle(Hz) Classification Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Light Color Energy Efficiency (Lm/W) Lamp Type Color Temperature (K) Lamp Efficiency (Lm/W) Total Luminous Flux (Lm) Cycle(Hz) Classification Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformity 3 band daylight color 65.2 Gloveless type 6700 (Maximum)72.4 1370 50/60 common use k 100W power-saving type 1PC 1 EFD25ED21AT 40454915 -
Discontinued
[x]
Conformity 3 Wavelength day white color 69.5 Gloveless type 5000 (Maximum)72.4 1460 50/60 common use i 100W power-saving type 1PC 1 EFD25EN21AT 40454906 -
Discontinued
[x]
Fit 3 wavelength-shaped bulb color 72.4 Grove-less type 2800 (Maximum) 72.4 1520 50/60 shared g 100W power saving type 1PC 1 EFD25EL21AT 40454897 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stock inside our facility
5
From Japan
On 2016-02-01 15:21:41
The product in use is a discontinued product, I examined the equivalent item, I order one piece for the time being. I will try it when exchanging, if you have no problems I would like to increase the number and order again. If possible, it will be saved if there is a function that can identify the replacement product with the end-of-production product or handling end product (because it is not known by amateurs which one is suitable).
This review is about item#40454906.

Related Products