Buy more than* S$200* and get FREE SHIPPING

Bulb Type Fluorescent Light Spiral Pica Fan D15 E26

4.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Green Purchasing Law
Fit
Energy Efficiency Rate Based On Energy Saving Law
100%
Lamp Type
Glove-less type
Maximum External Diameter (mm)
50
Rated Input Current (A)
0.22
Lamp Efficiency (Lm/W)
(Maximum) 67.5
Mean Color Rendring Rating (Ra)
84
Rating Life (Hours)
8000
Rated Power Consumption (W)
12
Connector
E26
Rated Voltage (V)
100
Cycle(Hz)
50/60 shared
Weight (g)
64
Overall Length (mm)
114
Type
60W power saving type
...see all>
Product Options
ADD TO CART
Energy Efficiency (Lm/W) Color Temperature (K) Total Luminous Flux (Lm) Classification Light Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Energy Efficiency (Lm/W) Color Temperature (K) Total Luminous Flux (Lm) Classification Light Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
67.5 2700 810 d 3 wavelength-shaped bulb color 1PC 1 EFD15EL12HSL 40454967 -
Discontinued
[x]
60.8 6500 730 f 3 wavelength-shaped daylight 1PC 1 EFD15ED12HSL 40454976 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Product incorporation
4
From Japan
On 2016-05-09 08:45:32
Since I always purchased the fluorescent lamp was missing, I substituted it. It seems that the color temperature is slightly lower than usual one and it looks a little yellowish as it is incorporated into the signboard.
This review is about item#40454976.
toilet
2
From Japan
On 2015-12-28 14:55:42
I installed it in the toilet, but the moment I turned on it was very dark and it got brighter as it became usable after a long time passed. So it is not appropriate to use a toilet or a kitchen where you need to be bright immediately. I wonder if it is a place that has been on forever.
This review is about item#40454976.
Entrance hallway
5
From Japan
On 2014-07-25 15:51:29
Until now I was using a 100w type but it feels more bright than that
This review is about item#40454976.
Conservation of electricity
5
From Japan
On 2014-04-15 00:01:46
It's good to save electricity at reasonable price
This review is about item#40454967.

Related Products