Buy more than* S$200* and get FREE SHIPPING

Fluorescent Light Bulb, E D15 Type E17

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Green Purchasing Law
Fit
Energy Efficiency Rate Based On Energy Saving Law
100%
Maximum External Diameter (mm)
40
Rated Input Current (A)
0.22
Lamp Efficiency (Lm/W)
(Maximum) 67.5
Mean Color Rendring Rating (Ra)
84
Rating Life (Hours)
8000
Rated Power Consumption (W)
12
Connector
E17
Rated Voltage (V)
100
Cycle(Hz)
50/60 shared
Weight (g)
53
Overall Length (mm)
112
...see all>
Product Options
ADD TO CART
Type Light Color Energy Efficiency (Lm/W) Lamp Type Color Temperature (K) Total Luminous Flux (Lm) Classification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Light Color Energy Efficiency (Lm/W) Lamp Type Color Temperature (K) Total Luminous Flux (Lm) Classification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60W power saving type 3 wavelength-shaped daylight 60.8 Glove-less type 6700 730 f 1PC 1 EFD15ED12E17 40455064 -
Discontinued
[x]
60W power-saving type 3 wavelength type daylight white 65 Grove-less type 5000 780 e 1PC 1 EFD15EN12E17 40455055 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Down light in hallway ceiling
5
From Japan
On 2015-08-05 15:15:06
I turned on. bright.
This review is about item#40455055.

Related Products