Buy more than* S$200* and get FREE SHIPPING

Z/X/DZ Common Accessories, Terminal Protection Cover

3.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Compatible Model Type Material Compatible Mounting Direction Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Model Type Material Compatible Mounting Direction Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Metal plate press molding Form Z / A / X / DZ Common The side mounting For thread fastening terminal *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 AP1-B 39214804 39.99 SGD
Shipped after 2018-06-01
Z/A/X/DZ Phenol resin Soldering terminal - -   1Pack(10PC) 1 AP-A 02485086 13.99 SGD
Shipped after 2018-06-04
Z/A/X/DZ Phenol resin Screw-fastening terminal block - -   1Pack(10PC) 1 AP-B 02485095 13.99 SGD
In stock
Z/A/X/DZ Vinyl chloride Soldering, screw tightening - -   1Pack(10PC) 1 AP-Z 02486346 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Belt Conveyor No Maintain
3
From Japan
On 2017-02-17 09:11:56
Since we did not use products from other companies, we could not compare.
This review is about item#2485095.
Mechanical repair
5
From Japan
On 2016-01-12 18:47:38
Secure protection cover when used.
This review is about item#02485095.
Used as a simple cover for the limit switch.
5
From Japan
On 2014-09-17 08:58:08
The next day delivery was very helpful.
This review is about item#02485095.
Wiring work
2
From Japan
On 2014-08-29 13:57:09
Attention is necessary because it breaks easily easily to break the escape portion of the cord
This review is about item#02485095.

Related Products