Buy more than* S$200* and get FREE SHIPPING

PP Soft Truck Sheet

4.50 (2)
Purpose
Truck bed covers
Material (rope)
Polypropylene
Material (eyelet)
Aluminum (with stamp)
Material (Sheet)
Polypropylene
Color
Green
Compatible
Small truck
...see all>
Product Options
ADD TO CART
Sheet Size (mxm) Size Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheet Size (mxm) Size Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.8x2.1 No. 1 Ten rubber band 1Sheet 1 PPST1821 40464627 58.99 SGD
In stock
2.3x3.5 No. 2 Twenty rubber band 1Sheet 1 PPST2335 40464636 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I use it for light tiger
4
From Japan
On 2017-03-16 12:22:28
It is firmer than what I bought in the previous shop.
This review is about item#40464627.
To use when going out
5
From Japan
On 2013-05-28 17:45:55
I heard that it looks sturdy.
This review is about item#40464627.

Related Products