Buy more than* S$200* and get FREE SHIPPING

UV #4000 Truck Sheet

4.33 (3)
Purpose
Truck bed covers
Material (rope)
Polypropylene
Material (eyelet)
Aluminum (with stamp)
Material (Sheet)
Polyethylene
Type
Flat tension
Compatible
Small truck
...see all>
Product Options
ADD TO CART
Size Color Accessories Sheet Size (mxm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Accessories Sheet Size (mxm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
No. 2 Green Twenty rubber band 2.3x3.5 1Sheet 1 UVTS2335 40464654 -
Discontinued
[x]
No. 1 Silver Ten rubber band 1.8x2.1 1Sheet 1 UVTS1821 40464663 47.99 SGD
In stock
No. 1 Green Ten rubber band 1.8x2.1 1Sheet 1 UVTS1821 40464645 42.99 SGD
In stock
No. 2 Silver Twenty rubber band 2.3x3.5 1Sheet 1 UVTS2335 40464672 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Light truck bedding cover
5
From Japan
On 2017-11-17 22:41:38
I am satisfied that I can buy cheaply with the same quality as the one in the car shop.
This review is about item#40464645.
As a cover for light truck beds
5
From Japan
On 2014-11-11 16:28:00
I think that it is enough for use. Rubber for fixing seat is a bit short. When thinking about usability, I think that it is better to have longer length.
This review is about item#40464645.
Carrier sheet
3
From Japan
On 2013-10-18 23:52:25
It seems to be lighter and stronger than I expected. I do not know because I have not used it yet, but I wish I could use it for about a year ....
This review is about item#40464672.

Related Products