Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Adjustable Head

Recommended Compatible Tool
Torque wrench CL100N x 15D (-MH)
Mouth Width (mm)
13-22-30 (minimum - standard - maximum)
Dimension h (mm)
32
Dimension S (mm)
60
Allowable Torque (N m)
100
Dimension t (mm)
12
Dimensions L (mm)
84
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AH15D2x30 40455362 179.99 SGD
In stock
ADD TO CART

Related Products