Buy more than* S$200* and get FREE SHIPPING

Cleanroom Bouffant Cap

3.00 (1)
Head Circumference (cm)
About 62 (rubber adjustable)
Mixing Ratio (%)
65 polyester, 35 cotton (mesh part / polyester 100)
Size
One Size Fits All
Color
White
Specification
Antibacterial, deodorant, middle thickness, antistatic
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 FP6610 40455371 25.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used at the time of cooking
3
From Japan
On 2014-10-12 21:50:58
Long hair is also fits easily enter and easy to use.
This review is about item#40455371.

Related Products