Buy more than* S$200* and get FREE SHIPPING

Mortar Hands Supple Natural Rubber Gloves

4.04 (24)
Purpose
Kitchen work, gardening
Material (surface)
Natural rubber
Material (reverse side)
Cotton
Overall Length (cm)
29.5
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.0 7.5 M Pink 1Pair 1 OK-1 40455554 1.47 SGD
In stock
20.6 7.9 L Pink 1Pair 1 OK-1 40455563 1.47 SGD
In stock
19.0 7.5 M Green 1Pair 1 OK-1 40455572 1.47 SGD
In stock
20.6 7.9 L Green 1Pair 1 OK-1 40455581 1.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 5
3 star 2
2 star 2
1 star 2
Review Rating: 4.04
24 Customer Reviews
The reviews are automatic translation.
Water work etc
3
From Japan
On 2017-03-29 16:28:00
Because the price is cheap, it is convenient to buy it together at the time of coming.
This review is about item#40455581.
It is used for cleaning and washing.
5
From Japan
On 2016-08-18 09:04:59
The price is affordable and comfortable to wear.
This review is about item#40455581.
washing up
5
From Japan
On 2016-04-07 14:52:09
It is thin and does not make it easy to use.
This review is about item#40455554.
cleaning
1
From Japan
On 2016-02-01 15:51:17
Anyway, it's too thin
This review is about item#40455581.
On-site cleaning
4
From Japan
On 2016-01-26 11:40:26
I hope the price goes cheaper
This review is about item#40455581.
Product washing
5
From Japan
On 2015-11-18 14:40:04
Just to fit hands and easy to work
This review is about item#40455581.
Household kitchen etc.
5
From Japan
On 2015-10-18 15:51:03
It is cheap and saved.
This review is about item#40455554.
Wash! It is! It is!
5
From Japan
On 2015-10-08 00:14:57
I use it on a daily basis. It is cheaper than buying it at the 100 yen shop · · · It is still a trusted manufacturer's item so it seems to be a good product.
This review is about item#40455554.
Cooking · Washing · Garden work
5
From Japan
On 2015-09-07 19:46:53
It is indispensable for cooking · laundry · garden work. It is easy to work because it adapts to your hands. I always buy it so as not to lose. It is easy to break and disposable, but at this price it can not be helped ...
This review is about item#40455554.
Application of herbicide
5
From Japan
On 2015-04-17 17:41:50
very good.
This review is about item#40455572.

Related Products