Buy more than* S$200* and get FREE SHIPPING

Planter Hook

3.00 (1)
Withstand Load (kg)
15
Weight (g)
446
Color
Silver
Dimension (mm)
About 25.5x235 to 420x150
Material
Steel
Compatible
400-650 planter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Telescopic type 47310767 11.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Home garden
3
From Japan
On 2016-06-17 11:42:41
The price is cheap, but it was slightly smaller than I expected, so it was hard to use.
This review is about item#47310767.

Related Products