Buy more than* S$200* and get FREE SHIPPING

Free Standing Hose Reel,Handy Hose Reel

4.75 (4)
Compatibale Tap Outer Diameter (mm)
14 to 18
Hose Length (m)
10
Hose Inside-Diameter (phi mm)
9
Weight (g)
1405
Color
Green
Dimension (mm)
About 220x124x276
Material
Polypropylene, ABS resin, PVC, steel (nickel-plated)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 ER-10 40460646 34.00 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Watering in the garden
5
From Japan
On 2017-06-14 14:33:10
Until now I was doing water with the hose as it is, I bought this, aimed at small parts and made water together, I am cheap and I am very satisfied.
This review is about item#40460646.
Garbage scrubbing in the garden
4
From Japan
On 2016-05-30 17:44:59
The narrow hose is moderately elastic and easy to handle. I like the compact, but comparing with hand-crafted reels, it is unavoidable that "twist" during storage is easy to get out. I am satisfied because I could buy it cheaply.
This review is about item#40460646.
car wash
5
From Japan
On 2016-02-26 20:48:42
Very easy to use. It was good that there were several patterns of nozzles.
This review is about item#40460646.
Watering in small stores, cleaning small items
5
From Japan
On 2015-08-28 10:06:34
It is light and has no traces of bending and water pressure is sufficient. I am satisfied.
This review is about item#40460646.

Related Products