Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Water Suction & Discharge Hose

4.75 (4)
Hose Outer Diameter (mm)
20
Material
Polyester (yarn), vinyl chloride, ABS resin
...see all>
Product Options
ADD TO CART
Compatibale Tap Outer Diameter (mm) Hose Length (m) Hose Inside-Diameter (phi mm) Weight (g) Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatibale Tap Outer Diameter (mm) Hose Length (m) Hose Inside-Diameter (phi mm) Weight (g) Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 to 18 5 12 900 Light blue About phi300 x 55 1Set 1 5m Akuagan-faucet capped 40460655 17.99 SGD
In stock
14 - 18 10 12 1460 Light blue About phi340x55 1Set 1 10m Akuagan-faucet capped 40460664 28.99 SGD
In stock
14 to 18 10 15 1770 Blue About 370x300x110 1Set 1 10m Akuagan-faucet cap with 40460691 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Watering
4
From Japan
On 2018-01-20 00:30:54
I purchased it by mistake in size, but as a product Feeling to be soft and long lasting.
This review is about item#40460655.
Sprinkling water
5
From Japan
On 2016-08-16 16:05:07
There is no water leakage, the feeling of use is good.
This review is about item#40460655.
Washing the soil
5
From Japan
On 2014-10-30 18:44:51
It seems that it is convenient to use as long as you can choose the type of faucet attachment.
This review is about item#40460655.
Water-resistant yarn hose watering in the garden
5
From Japan
On 2014-05-07 13:43:43
I think that it is deteriorating and using goods in replacement.
This review is about item#40460664.

Related Products