Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

9 Fay Hose with Adjustable Watering Nozzle

3.33 (6)
Compatibale Tap Outer Diameter (mm)
14 to 18
Heat-Resistant Temperature (deg C)
60
Hose Inside-Diameter (phi mm)
9
Color
Blue
Material
Akuagan push connector / polyacetal, ABS resin, polypropylene hose / vinyl chloride resin, polyester (thread)
...see all>
Product Options
ADD TO CART
Hose Length (m) Operating Pressure Range (MPa) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Operating Pressure Range (MPa) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 (Water pressure) 0.1 to 0.7 880 About 360x270x65 1Set 1 10M 40460716 19.99 SGD
Shipped after 2018-06-25
5 (Pressure) 0.1 to 0.7 610 About 310x230x65 1Set 1 5M 40460707 13.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Watering potted plants. car wash.
1
From Japan
On 2018-03-13 12:15:12
I was worried about the outflow of water because the diameter was thin but there was no problem. Just being thin is easy to twist and stops soon. I thought that there was no specification so far, but even if you released the lever you gripped, the water leak did not stop and it would be troubled to keep the pot poor. I do not know whether all the events or products of this individual are defective. It gradually drooped.
This review is about item#40460716.
It is thin and takes up little space
5
From Japan
On 2017-06-11 19:14:42
Water pressure also does not change, and it is quite nice because it does not bother the place to put it. I am satisfied with many kinds of nozzles.
This review is about item#40460716.
I use car washing and watering of the garden and construction etc. variously.
5
From Japan
On 2016-11-02 20:25:49
I already have nearly ten but I am satisfied. It is easy to use with a thin hose, but it can be water. I bought it at the Homu center, but the monotail is cheap.
This review is about item#40460716.
Water supply
3
From Japan
On 2016-09-29 22:59:33
It purchases and keeps it as a spare of the hose currently being used. There is still no sunlight yet
This review is about item#40460707.
Car wash and others
2
From Japan
On 2015-05-15 16:06:20
It can not be removed because the head is not a plug. I thought that plugs were commonly purchased, but I could not attach the head to the high pressure washer by removing the head which is inconvenient. It will be annoying if the head breaks.
This review is about item#40460716.
Watering to the garden, etc.
4
From Japan
On 2014-06-19 13:29:49
The thickness of the hose and how to use the shower nozzle is not bad. It is easy to use if it is an unnecessary use if the hose is too thick. Since there is no hose reel, it was purchased separately. Recommended, if you show us a suitable reel, hose clip etc., you can buy it together.
This review is about item#40460716.

Related Products