Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Water Suction & Discharge Hose

4.75 (8)
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
15x20
Color
Blue
Material
Vinyl chloride resin, polyester (thread)
...see all>
Product Options
ADD TO CART
Hose Length (m) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 1600 About phi340 x 70 1Roll(10m) 1 10m 40460725 22.99 SGD
In stock
20 3200 About phi350 x 110 1Roll(20m) 1 20m 40460734 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
For watering
4
From Japan
On 2018-02-12 19:29:56
I do not know the durability yet, but softness looks good.
This review is about item#40460725.
Sprinkling water
4
From Japan
On 2017-11-01 20:14:56
There is no problem with pressure resistance and durability Excellent in cost performance
This review is about item#40460725.
Used for watering the garden
5
From Japan
On 2017-09-16 11:48:45
Sprinkled water on the turf assembled well water. Because it stays almost stretched, it is good to go as long as it is strong.
This review is about item#40460743.
Used when car wash
5
From Japan
On 2016-10-14 15:44:38
Until now, we purchased this product which uses Takagi's compact reel (inner diameter 7.5 mm) and the water pressure is weak and the inner diameter is doubled. The pressure has risen tremendously and the rinse time is short and it has become easy. I was worried about Takagi's products, but I had it here because there was quite a price difference. Although durability is unknown, it is a satisfactory product because COSPA is good.
This review is about item#40460725.
For car wash
5
From Japan
On 2016-10-13 19:29:32
I was worried about Takagi's products, but it is 1.5 times as expensive as this product. Although I do not know the durability, I think that it is recommended because it is soft and easy to use and COSPA is also good.
This review is about item#40460725.
Planting work
5
From Japan
On 2015-06-18 19:27:35
Because it is a gardener, we always have employees on site. The color is also good, it is very easy to use, we are using it for watering flower beds around our company.
This review is about item#40460743.
Sprinkling water
5
From Japan
On 2015-06-05 16:06:17
It seems to be soft and durable.
This review is about item#40460725.
car wash
5
From Japan
On 2014-10-06 07:03:16
The price is reasonable and you can use it enough.
This review is about item#40460725.

Related Products