Buy more than* S$200* and get FREE SHIPPING

Multiple Adjustable Watering Nozzle,Multi Aqua Gun

3.25 (4)
Compatible Hose Diameter (phi mm)
12 to 15
Weight (g)
156
Color
Gray / Blue
Dimension (mm)
About 200x64x200
Material
ABS resin, polycarbonate, polypropylene, polyacetal
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 AGRM-600T 40460822 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
As a replacement part
4
From Japan
On 2016-07-13 15:19:09
There is no problem in terms of price. I want one-touch coupler type.
This review is about item#40460822.
For watering
4
From Japan
On 2016-06-11 07:43:58
I could use it normally. Everywhere is expensive so it is comparatively cheap and saved.
This review is about item#40460822.
Wash car wash and plant water!
4
From Japan
On 2015-10-04 21:44:03
It can be very easy to use from the shower to the straight, but because the fixing hook breaks well, it will be damaged with plastic, so I think that it would be nice to make this part not to break. It is disappointing because it is very easy to use multi aqua gun!
This review is about item#40460822.
For car wash
1
From Japan
On 2014-03-04 14:02:56
I immediately broke. When it is used frequently, it is better to use metal even if it is a bit high.
This review is about item#40460822.

Related Products