Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Color Watering Pitcher

Capacity (L)
1.2
Weight (g)
135
Dimension (mm)
About258x148x120
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lemon 1Set 1 CP-10 40461041 9.99 SGD
Shipped after 2018-06-25
Grape 1Set 1 CP-10 40461023 -
Discontinued
[x]
Orange 1Set 1 CP-10 40461032 8.99 SGD
Shipped after 2018-06-25
Cherry Pink 1Set 1 CP-10 40461066 8.99 SGD
In stock
Muscat 1Set 1 CP-10 40461057 -
Discontinued
[x]
ADD TO CART

Related Products