Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Iris Watering Can

4.50 (2)
Material
Polypropylene, stainless
...see all>
Product Options
ADD TO CART
Color Dimension (mm) Capacity (L) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Dimension (mm) Capacity (L) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue About 540x165x205 About3.3 395 1PC 1 IJ-33 40461136 -
Discontinued
[x]
Blue About 605x180x228 About4.5 515 1PC 1 IJ-45 40461154 -
Discontinued
[x]
Mikage About 605x180x228 About4.5 515 1PC 1 IJ-45 40461163 -
Discontinued
[x]
Mikage About 675x205x255 About6.5 705 1Set 1 IJ-65 40461181 -
Discontinued
[x]
Blue About 675x205x255 About6.5 705 1PC 1 IJ-65 40461172 -
Discontinued
[x]
Mikage About 540x165x205 About3.3 395 1Set 1 IJ-33 40461145 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Watering in the garden
5
From Japan
On 2015-06-22 14:52:14
It is strong and it seems to be used for a long time. It is cool type which does not see much color.
This review is about item#40461145.
Watering to planter plants
4
From Japan
On 2014-06-19 13:49:36
It is firm and durable. I should have chosen another big one.
This review is about item#40461163.

Related Products