Buy more than* S$200* and get FREE SHIPPING

Herbicide Sprayer, Battery Powered

3.00 (9)
Nozzle Length (cm)
61 to 83
Spraying Capacity (mL/min)
About 360
Injection Capacity (mL/min)
About 680
Hose Length (m)
About 1.55 (tolerance).
Power (V)
DC9 (6 this single dry cell / sold separately)
Capacity (L)
About 5
Weight (g)
1100
Color
Yellow
Dimension (mm)
About 242x180x310
Material
Polypropylene, aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 IR-5000A 40461321 72.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 2
1 star 2
Review Rating: 3.00
9 Customer Reviews
The reviews are automatic translation.
Application of herbicide
2
From Japan
On 2016-07-27 21:18:14
The first arrival was broken, and the product change arrived soon, but is there product control?
This review is about item#40461321.
For herbicides
3
From Japan
On 2016-03-14 15:55:11
Battery type or power was worse than I thought. I want a little more power.
This review is about item#40461321.
Application of herbicide
4
From Japan
On 2015-09-09 08:14:33
Foam spray is narrower than I thought
This review is about item#40461321.
Garden weeding
1
From Japan
On 2015-07-26 15:48:19
When the goods reached, put water in and tried, it was broken. It is simple to make and convinced that it will break.
This review is about item#40461321.
Weeding
2
From Japan
On 2015-07-17 09:28:49
Although it is said that it broke in 2 days in review, I understand it. Even though there is a liquid medication on the first day of use, it will not suck it up and it will collapse and break down? I felt like I thought! I think this is not because it is a battery type. Please improve.
Application of herbicide
4
From Japan
On 2014-07-17 17:37:16
So far we have sprayed with herbicide with shower nozzle so far to process weeds that grew well, but we purchased a sprayer because it can not be sprayed pretty neatly. Anyway I wanted to ease, so I made it motorized. Two kinds of nozzles were included, and both were able to spray with good feeling. However, when the remaining amount of chemicals becomes small, the pump can not be absorbed and it can not be used until the end. I think that I was doing a good shopping with a feeling firmly in proportion to the price.
This review is about item#40461321.
Weeding work
5
From Japan
On 2014-04-28 19:51:43
I also used a battery type sprayer, but since I was looking for a battery type sprayer that sprinkled in the form of a foam for round up, I bought it. The impression I used is not very powerful, rather it is rather good, it can be applied to the double area with the same liquid volume, so it is also saved and I am satisfied.
This review is about item#40461321.
Weeding work
5
From Japan
On 2014-04-04 15:13:25
It is very convenient. It is lighter and the spraying power is stronger than I thought. Until now, we had taken weeds by hand, but my back hurts and I was depressed, but it is really easy if I use this sprayer. I am saved.
This review is about item#40461321.
Application of herbicide
1
From Japan
On 2012-12-22 20:19:32
Even though I use it only twice, the plastic for the adjustment of the shoulder strap breaks and the nozzle of the foam spray comes out straight without becoming a foam. Too fast to break too fast. Very sorry.
This review is about item#40461321.

Related Products