Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Non Seal Chain

5.00 (3)
Caution
Do not use genuine seal chain type models.
Compatible Exhaust Volume (cc)
250-400
Joint
CLF (clip joint)
Main Compatible Vehicle
Honda: CB400T (Hawk II) CB400N (Hawk III) CB250T CB350T CJ360 CB350FOUR, Suzuki: GSX400E GS400 / E GSX400F GSX400L, Kawasaki: Z400FX Z400B1 RS400 Z400GP, Yamaha: RZ250 RZ350 RD250 RD350 RD400 XJ400E GX400 GX250
Size
530
Color
Iron color
Accessories
1 joint
...see all>
Product Options
ADD TO CART
Link Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Link Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100L 1PC 1 530MS 100L 40464557 76.99 SGD
Shipped after 2018-06-04
120L 1PC 1 530MS 120L 40464575 91.99 SGD
Shipped after 2018-06-04
110L 1PC 1 530MS 110L 40464566 87.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Chain replacement
5
From Japan
On 2016-07-02 17:05:39
There is no problem in use
This review is about item#40464566.
When you want to rotate the rear tire of the motorcycle
5
From Japan
On 2016-04-16 18:22:57
I am very satisfied. The price is also cheap and I always use it.
This review is about item#40464557.
bike
5
From Japan
On 2014-09-19 18:57:43
Although I am satisfied commodity, because I did not have explanation of clip attachment, I thought that it was not attached, I bought a clip by another,
This review is about item#40464575.

Related Products