Buy more than* S$200* and get FREE SHIPPING

CR Cap, Class 10000

5.00 (1)
AS ONE Part Number
1-7033-01
Grade
Class 10000
Size
Medium
Material
Polyester 98.2%, conductive fiber (100 deniers)1.8%
Specification
2 / 1 twill weave, 5mm pitch striped conductive thread
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 SD302 33176735 12.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electronic component manufacturing work
5
From Japan
On 2017-01-29 19:34:32
It is good that the collar of the hat is small and the shadow of the lighting can not be made. The size is just right for me and women. Do you think it is hard for the bigger head? It does not charge and fulfills its function.
This review is about item#33176735.

Related Products