Buy more than* S$200* and get FREE SHIPPING

Nicetack Tightly Paste Type

5.00 (1)
Purpose
For indication posters such as posting to the glass and steel furniture, which you need to peel off after use.
Release Paper
Paper
Adhesive
Acrylic type
Tape Thickness (mm)
Base material, adhesive /0.12, peeling paper /0.11
Tape Length (m)
18
Base Material
Waste paper pulp mixing rate 40% recycled paper
...see all
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 1Roll 1 NW-H10 40464715 4.45 SGD
In stock
15 1Roll 1 NW-H15 40464724 5.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paste tentative to wallpaper
5
From Japan
On 2016-06-16 19:03:25
Hagasemasu by Name Street firm swollen. Attach them firmly in A1 size or more of the posters.
This review is about item#40464724.

Related Products