Buy more than* S$200* and get FREE SHIPPING

Double Sided Tape Easy to Peel Off, "Nice Tack"

5.00 (1)
Purpose
Without using push pins or pins can re close, can install it correctly. At peeling, dried seaweed and so afterimage in rallying opponents, has become easier to peel each tape.
Release Paper
Paper
Adhesive
Acrylic type
Tape Thickness (mm)
Base material, adhesive /0.06, peeling paper /0.11
Tape Length (m)
18
Base Material
Waste paper pulp mixing rate 40% recycled paper
Tape Width (mm)
15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 NW-R15 40464733 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Positioning of copy of paper medium
5
From Japan
On 2015-12-25 11:58:05
Since it peels cleanly, you can use borrowed items with confidence
This review is about item#40464733.

Related Products