Buy more than* S$200* and get FREE SHIPPING

Double Sided Tape Strong, "Nice Tack"

Caution
Cutter not included.
Purpose
Mounting hooks and hangers. Fixing of nameplates.
Load Limit (g)
400 (per 15x15mm)
Release Paper
Paper
Adhesive
Acrylic type
Tape Thickness (mm)
Base material, adhesive /0.62, peeling paper /0.12
Tape Length (m)
1.2
Base Material
Acrylic foam
Tape Width (mm)
15
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 NW-U15SF 40464742 5.08 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products