Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Double-Sided Tape

Purpose
Affixing posters, calendars, etc. Affixing copy paper, parchment paper. Sponge type
Adhesive
Acrylic type
Tape Thickness (mm)
0.584
Tape Length (m)
4
Base Material
Polyethylene foam
Tape Width (mm)
15
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 W660KH2 40464751 -
Discontinued
[x]
ADD TO CART

Related Products