Buy more than* S$200* and get FREE SHIPPING

Transparent Double-Sided Tape

Caution
Low strength adhesive on one side is a separator side.Side put the glass (window) final is easy to peel off the adhesive.
Adhesive
single-sided / high adhesive (acrylic type), single-sided / weak adhesive (acrylic type)
Tape Thickness (mm)
0.085
Tape Length (m)
18
Tape Width (mm)
15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 W569CS1 40464767 -
Discontinued
[x]
ADD TO CART

Related Products